Zoro Homepage

Volume Control, Oil Rubbed Bronze

  • Mfr # KB3005FL

  • Zoro # G3746076


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3005FL
Zoro #
G3746076
UPC #
663370067037
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.5
Item Width (Inch)
5.5
Item Height (Inch)
4.38

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The oil rubbed bronze finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.