Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Polished Brass

  • Mfr # KB3002AX

  • Zoro # G3750215


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3002AX
Zoro #
G3750215
UPC #
663370066900
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.13
Item Length (Inch)
5.38
Item Width (Inch)
5.38

Details

Sub-Category
Valves
Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
ADA Compliant
false
Collection
Vintage
Item
Volume Control
Prop 65 Label
true
Low Lead Compliant
false
Theme
Traditional
Handle Material
Metal
Showerhead Included
No
Item Weight (lbs)
2.57
Sidespray
false
Handle Style
Cross
CEC Certified
false
Spout Flow Rate (GPM)
0
Pullout Spray
false
Drain Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished brass finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.