Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Polished Brass

  • Mfr # KB3002BX

  • Zoro # G3750495


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Brass
Number of Handles
1
ADA Compliant
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3002BX
Zoro #
G3750495
UPC #
663370066917
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.38
Item Length (Inch)
5.5
Item Width (Inch)
5.5

Details

Sub-Category
Valves
Finish
Polished Brass
Material
Brass
Number of Handles
1
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
CEC Certified
false
Prop 65 Label
true
Handle Material
Metal
Drain Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
2.39
Handshower Included
No
Pullout Spray
false
Collection
Vintage
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Item
Volume Control
Handle Style
Cross
Faucet Holes
1
Handles Included
true
Sidespray
false

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished brass finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.