Zoro Homepage

Volume Control, Polished Brass

  • Mfr # KB3002DL

  • Zoro # G3749366


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3002DL
Zoro #
G3749366
UPC #
663370066924
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.5
Item Width (Inch)
5.5
Item Height (Inch)
5.25

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished brass finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.