Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB1368B Imperial Ceramic Console Sink Basin, White

  • Mfr # VPB1368B

  • Zoro # G3086580


product price: $376.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
White
Weight
62.84
Finish
White
ADA Compliant
false
Includes
Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1368B
Zoro #
G3086580
UPC #
663370238857
Country of Origin
China

Dimensions

Length
35.81
Height
7.88
Width
19.13
Depth to Overflow (Inch)
4.13
Item Height (Inch)
7.88
Item Width (Inch)
19.13
Item Length (Inch)
35.81

Details

Item
Console Sink
Color
White
Weight
62.84
Finish
White
ADA Compliant
false
Includes
Sink
Collection
Imperial
Material
Ceramic
Features
Fabricated from solid ceramic, Pedestal/wall mount installation, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: (L)35-13/16" x (W)19-1/8" x (H)7-7/8", Bowl dimensions: (L)18-3/4" x (W)12-5/8" x (D)5-7/8", Easy-to-clean, Designed for long-lasting durability
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Prop 65 Label
false
Handing
Same Size Bowl
Theme
Traditional
Faucet Mount
Widespread
Accessories Included
Yes
Overflow Location
Front
Faucet Holes
3
Number of Basins
Single Bowl
Faucet Centers
8
Overflow Hole Included
true
Installation Type
Console
Drain Placement
Rear
UPC/CUPC Certified
false
Faucet Included
No
Warranty
1
Item Weight (lbs)
62.84

Description

Built from a stunning ceramic for long-lasting durability, the Imperial Ceramic Console Sink Basin offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 35-13/16 inch (L) x 19-1/8 inch (W) x 7-7/8 inch (H). Pair this top with console legs, available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.