
VPB2216300 22-Inch Console Sink Base with Glass Shelf, Matte Black
Mfr # VPB2216300
Zoro # G902837480
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Weight
25
Finish
Matte Black
Includes
Console Sink Legs
Material
Stainless Steel;Tempered Glass;Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPB2216300
Zoro #
G902837480
UPC #
663370843334
Country of Origin
Taiwan, Province of China
Dimensions
Length
24
Width
18.63
Height
29.5
Details
Color
Matte Black
Weight
25
Finish
Matte Black
Includes
Console Sink Legs
Material
Stainless Steel;Tempered Glass;Zinc Alloy
Features
Stainless steel and tempered glass construction, Overall dimensions: (L)24" x (W)14-5/8" x (H)29-1/2", Includes glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Sheridan 22-inch console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. This console sink legs includes tempered glass storage shelf and 24" front towel bar for your convenience. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.