Shop KINGSTON BRASS
See all product information
Create Account
VPB2216306 22-Inch Console Sink Base with Glass Shelf, Polished Nickel
- Mfr # VPB2216306
- Zoro # G302837516
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Weight
25
Includes
Console Sink Legs
Material
Stainless Steel;Tempered Glass;Zinc Alloy
Height
29.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB2216306
- Zoro #
- G302837516
- UPC #
- 663370843365
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Nickel
- Weight
- 25
- Finish
- Polished Nickel
- Includes
- Console Sink Legs
- Material
- Stainless Steel;Tempered Glass;Zinc Alloy
- Features
- Stainless steel and tempered glass construction, Overall dimensions: (L)24" x (W)14-5/8" x (H)29-1/2", Includes glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Sheridan 22-inch console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. This console sink legs includes tempered glass storage shelf and 24" front towel bar for your convenience. Pair these legs with a console top, available in multiple materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.