VPB2216308 22-Inch Console Sink Base with Glass Shelf, Brushed Nickel

  • Mfr # VPB2216308

  • Zoro # G002837434


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Weight
25
Includes
Console Sink Legs
Finish
Brushed Nickel
Features
Stainless steel and tempered glass construction, Overall dimensions: (L)24" x (W)14-5/8" x (H)29-1/2", Includes glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2216308
Zoro #
G002837434
UPC #
663370843372
Country of Origin
Taiwan, Province of China

Dimensions

Height
29.5
Width
18.63
Length
24

Details

Color
Brushed Nickel
Weight
25
Includes
Console Sink Legs
Finish
Brushed Nickel
Features
Stainless steel and tempered glass construction, Overall dimensions: (L)24" x (W)14-5/8" x (H)29-1/2", Includes glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel;Tempered Glass;Zinc Alloy

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Sheridan 22-inch console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. This console sink legs includes tempered glass storage shelf and 24" front towel bar for your convenience. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.