Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB2268P 26-Inch Ceramic Console Sink, White

  • Mfr # VPB2268P

  • Zoro # G402835238


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
60
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
White
Length
25.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2268P
Zoro #
G402835238
UPC #
663370822988
Country of Origin
China

Dimensions

Length
25.56
Width
19.31
Height
34

Details

Color
White
Weight
60
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
White
Features
Scratch and stain-resistant ceramic sink, Pedestal/wall mount installation, 8" widespread pre-drilled faucet holes, Overall dimensions: (L)25-9/16" x (W)19-5/16" x (H)34", Basin dimensions: (L)17-5/16" x (W)11-13/16" x (H)5-7/8", Includes porcelain console legs, Easy-to-clean, Designed for long-lasting durability
Material
Ceramic

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 25-9/16" (L) x 19-5/16" (W) x 34" (H) and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek white color that brings out the texture and the design of the ceramic material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.