Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB226P Ceramic Pedestal Sink Base (VPB2268), White

  • Mfr # VPB226P

  • Zoro # G502835381


product price: $187.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Weight
30.86
Finish
White
Includes
Pedestal
Height
28.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB226P
Zoro #
G502835381
UPC #
663370822964
Country of Origin
China

Dimensions

Height
28.75
Width
11
Length
11

Details

Color
White
Weight
30.86
Finish
White
Includes
Pedestal
Material
Ceramic
Features
Pedestal sink base made from high quality ceramic, 28-3/4" overall height, Glossy texture, Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean, Pedestal installation for wash basin VPB2268B

Description

Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the porcelain construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained. Pair with VPB2268B basin for a complete set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.