
VPB24187W80 24-Inch Ceramic Console Sink (8-Inch, 3-Hole), White/Matte Black
Mfr # VPB24187W80
Zoro # G802835616
product price:Â $1,003.99
/ea
Free Shipping & Returns
Key Features
Color
White/Matte Black
Weight
51.46
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
White/Matte Black
Material
Ceramic;Stainless Steel;Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPB24187W80
Zoro #
G802835616
UPC #
663370843693
Country of Origin
China
Dimensions
Height
30.25
Length
24
Width
18.31
Details
Color
White/Matte Black
Weight
51.46
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
White/Matte Black
Material
Ceramic;Stainless Steel;Tempered Glass
Features
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. The 24-inch counter top comes with 8" wideapread pre-drilled faucet holes. Additionally, this console includes tempered glass storage shelf and 24" front towel bar. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.