Zoro Homepage

VPB3308 Porcelain Pedestal Sink, White

  • Mfr # VPB3308

  • Zoro # G3081236


product price: $407.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Color
White
Weight
101.43
Finish
White
Includes
Tub
Collection
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB3308
Zoro #
G3081236
UPC #
663370509261
Country of Origin
China

Dimensions

Width
21.63
Length
29.94
Height
35.44
Item Height (Inch)
35.44
Item Width (Inch)
21.63
Item Length (Inch)
29.94
Depth to Overflow (Inch)
3.93

Details

Item
Pedestal Sink
Color
White
Weight
101.43
Finish
White
Includes
Tub
Collection
Imperial
ADA Compliant
false
Features
Fabricated from solid ceramic, Pedestal/wall mount installation, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: (L)29-15/16" x (W)21-5/8" x (H)35-7/16", Internal bowl size: (L)19-11/16" x (W)13-3/4" x (H)7-1/16", Easy-to-clean, Designed for long-lasting durability
Material
Ceramic
Drain Placement
No Data
Share H&C Handle Item#
No Handle
Faucet Included
No
Faucet Mount
Widespread
Accessories Included
No Data
Drain / Strainer Included
No
Theme
Traditional
Faucet Centers
8
Warranty
1
Overflow Hole Included
true
UPC/CUPC Certified
true
Overflow Location
Rear
Number of Basins
Single Bowl
Prop 65 Label
false
Handing
Same Size Bowl
Installation Type
Pedestal
Item Weight (lbs)
101.43
Faucet Holes
3

Description

Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the ceramic construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.