Shop KINGSTON BRASS
See all product information
Create Account
VPB33086 Imperial Stainless Steel Console Sink Leg, Polished Nickel
- Mfr # VPB33086
- Zoro # G3081796
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
Polished Nickel
Weight
11.25
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB33086
- Zoro #
- G3081796
- UPC #
- 663370765223
- Country of Origin
- Taiwan, Province of China
- Item
- Console Sink
- Mounting Type
- Floor Standing
- Color
- Polished Nickel
- Weight
- 11.25
- ADA Compliant
- false
- Includes
- Console Sink Legs; Installation Manual
- Finish
- Polished Nickel
- Collection
- Imperial
- Features
- Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)25-3/16" x (W)16-15/16" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
- Material
- Stainless Steel
- Item Weight (lbs)
- 11.25
- Theme
- Modern
- Share H&C Handle Item#
- No Handle
- Warranty
- 1
- Prop 65 Label
- true
Dimensions
- Width
- 16.94
- Length
- 25.19
- Height
- 30.5
- Item Length (Inch)
- 25.19
- Item Width (Inch)
- 16.94
- Item Height (Inch)
- 30.5
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.