
VPB3322SQ6 22-Inch Stainless Steel Console Sink Legs, Polished Nickel
Mfr # VPB3322SQ6
Zoro # G902835769
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Weight
12.2
Finish
Polished Nickel
Includes
Console Legs
Material
Stainless Steel;Zinc Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VPB3322SQ6
Zoro #
G902835769
UPC #
663370835810
Country of Origin
Taiwan, Province of China
Dimensions
Height
33
Width
18.94
Length
22.31
Details
Color
Polished Nickel
Weight
12.2
Finish
Polished Nickel
Includes
Console Legs
Material
Stainless Steel;Zinc Alloy
Features
Stainless steel and zinc alloy construction, Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean, Mounting brackets included
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch 22-inch stainless steel console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.