
VPB3328SQ6 28-Inch Stainless Steel Console Sink Legs, Polished Nickel
Mfr # VPB3328SQ6
Zoro # G902836018
product price:Â $856.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Weight
13
Finish
Polished Nickel
Includes
Console Legs
Material
Stainless Steel;Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPB3328SQ6
Zoro #
G902836018
UPC #
663370835919
Country of Origin
Taiwan, Province of China
Dimensions
Length
28
Height
33
Width
18.94
Details
Color
Polished Nickel
Weight
13
Finish
Polished Nickel
Includes
Console Legs
Material
Stainless Steel;Zinc Alloy
Features
Console sink legs made from heavy duty stainless steel and zinc alloy tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch 28-inch stainless steel console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.