VPB5321K Imperial 32" Basin Console Sink W/ 1 Faucet Hole, Black

  • Mfr # VPB5321K

  • Zoro # G3086486


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
72.77
Finish
Black
Collection
Imperial
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB5321K
Zoro #
G3086486
UPC #
663370498152
Country of Origin
China

Dimensions

Width
21.25
Height
33.5
Length
31.88
Item Length (Inch)
31.88
Item Height (Inch)
33.5
Depth to Overflow (Inch)
4.13
Item Width (Inch)
21.25

Details

Item
Console Sink
Color
Black
Weight
72.77
Finish
Black
Collection
Imperial
ADA Compliant
false
Includes
Sink
Material
Ceramic
Features
Scratch and stain-resistant ceramic sink, Pedestal/wall mount installation, Single pre-drilled faucet hole, Overall dimensions: (L)31-7/8" x (W)21-1/4" x (H)33-1/2", Bowl dimensions: (L)19" x (W)12-3/16" x (H)5-7/8", Includes porcelain console legs, Easy-to-clean, Designed for long-lasting durability
Share H&C Handle Item#
No Handle
Item Weight (lbs)
72.77
Accessories Included
No Data
Overflow Hole Included
true
Drain / Strainer Included
No
UPC/CUPC Certified
false
Faucet Mount
Single Hole
Overflow Location
Rear
Installation Type
Console
Handing
Same Size Bowl
Faucet Included
No
Theme
Traditional
Prop 65 Label
false
Number of Basins
Single Bowl
Faucet Centers
0
Drain Placement
Rear
Warranty
1
Faucet Holes
1

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 33-1/2 inch (L) x 31-7/8 inch (W) x 21-1/4 inch (H) and is included with pre-drilled holes perfect for a 1-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black color that brings out the texture and the design of the ceramic material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.