VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black

  • Mfr # VPB5324K

  • Zoro # G3081367


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
72.77
Finish
Black
ADA Compliant
false
Collection
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB5324K
Zoro #
G3081367
UPC #
663370498169
Country of Origin
China

Dimensions

Width
21.25
Length
31.88
Height
33.5
Item Length (Inch)
31.88
Item Width (Inch)
21.25
Depth to Overflow (Inch)
4.13
Item Height (Inch)
33.5

Details

Item
Console Sink
Color
Black
Weight
72.77
Finish
Black
ADA Compliant
false
Collection
Imperial
Includes
Sink
Features
Scratch and stain-resistant ceramic sink, Pedestal/wall mount installation, 4-inch centerset pre-drilled faucet holes, Overall dimensions: (L)31-7/8" x (W)21-1/4" x (H)33-1/2", Bowl dimensions: (L)19" x (W)12-3/16" x (H)5-7/8", Includes porcelain console legs, Easy-to-clean, Designed for long-lasting durability
Material
Ceramic
Warranty
1
Faucet Holes
3
Drain / Strainer Included
No
UPC/CUPC Certified
false
Overflow Hole Included
true
Overflow Location
Rear
Theme
Traditional
Accessories Included
No Data
Share H&C Handle Item#
No Handle
Faucet Centers
4
Drain Placement
Rear
Prop 65 Label
false
Installation Type
Console
Handing
Same Size Bowl
Number of Basins
Single Bowl
Faucet Included
No
Item Weight (lbs)
72.77
Faucet Mount
Centerset

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 33-1/2 inch (L) x 31-7/8 inch (W) x 21-1/4 inch (H) and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black color that brings out the texture and the design of the ceramic material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.