VPB5328K Imperial 32" Basin Console Sink W/ 8" Faucet Holes, Black

  • Mfr # VPB5328K

  • Zoro # G3083074


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
72.77
ADA Compliant
false
Finish
Black
Collection
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB5328K
Zoro #
G3083074
UPC #
663370498176
Country of Origin
China

Dimensions

Length
31.88
Height
33.5
Width
21.25
Depth to Overflow (Inch)
4.13
Item Height (Inch)
33.5
Item Length (Inch)
31.88
Item Width (Inch)
21.25

Details

Item
Console Sink
Color
Black
Weight
72.77
ADA Compliant
false
Finish
Black
Collection
Imperial
Includes
Sink
Material
Ceramic
Features
Scratch and stain-resistant ceramic sink, Pedestal/wall mount installation, 8-inch widespread pre-drilled faucet holes, Overall dimensions: (L)31-7/8" x (W)21-1/4" x (H)33-1/2", Bowl dimensions: (L)19" x (W)12-3/16" x (H)5-7/8", Includes porcelain console legs, Easy-to-clean, Designed for long-lasting durability
Overflow Location
Rear
Warranty
1
Overflow Hole Included
true
Faucet Centers
8
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Item Weight (lbs)
72.77
Theme
Traditional
Drain / Strainer Included
No
Accessories Included
No Data
Prop 65 Label
false
Drain Placement
Rear
Faucet Holes
3
Faucet Included
No
Handing
Same Size Bowl
Installation Type
Console
Number of Basins
Single Bowl

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are 33-1/2 inch (L) x 31-7/8 inch (W) x 21-1/4 inch (H) and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black color that brings out the texture and the design of the ceramic material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.