VPB532P Imperial Pedestal for VPB532 Series 2Pcs/Set, White

  • Mfr # VPB532P

  • Zoro # G3083887


product price: $228.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Weight
15.44
ADA Compliant
false
Includes
Sink; Basin pedestal; Legs
Collection
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB532P
Zoro #
G3083887
UPC #
663370316678
Country of Origin
China

Dimensions

Length
28.94
Width
3.75
Height
3.75
Item Length (Inch)
28.94
Item Height (Inch)
3.75
Item Width (Inch)
3.75

Details

Item
Console Sink
Color
White
Weight
15.44
ADA Compliant
false
Includes
Sink; Basin pedestal; Legs
Collection
Imperial
Finish
White
Features
Fabricated from High Quality Ceramic Material, Includes 2 Pieces per Set, 28-15/16" Height, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Material
Ceramic
Accessories Included
No Data
Installation Type
Wall Mount
Overflow Hole Included
false
Theme
Traditional
UPC/CUPC Certified
false
Drain / Strainer Included
No
Prop 65 Label
false
Item Weight (lbs)
15.44
Warranty
1
Faucet Included
No
Share H&C Handle Item#
No Handle

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Pedestal For VPB532 Series 2Pcs/Set is constructed out of ceramic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.