Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VRTRS673123 67" Solid Surface White Ston, 66.94" L, 31.5" W, Matte White, Solid Surface, Center

  • Mfr # VRTRS673123

  • Zoro # G0865306


product price: $4,488.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Length
66.94"
Width
31.5"
Color
Matte White
Material
Solid Surface
Height
22.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRTRS673123
Zoro #
G0865306
UPC #
663370565021
Country of Origin
China

Dimensions

Length
66.94"
Width
31.5"
Height
22.88"

Details

Item
VRTRS673123 67" Solid Surface White Ston
Color
Matte White
Material
Solid Surface
Drain Location
Center

Description

VRTRS673123 67 In. Solid Surface White Ston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.