Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VRTSQ683222 68" Solid Surface White Ston, 68.5" L, 32.69" W, Matte White, Solid Surface, Center

  • Mfr # VRTSQ683222

  • Zoro # G0865376


product price: $4,757.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
68.5"
Width
32.69"
Color
Matte White
Material
Solid Surface
Height
23.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTSQ683222
Zoro #
G0865376
UPC #
663370565014
Country of Origin
China

Dimensions

Length
68.5"
Width
32.69"
Height
23.06"

Details

Item
VRTSQ683222 68" Solid Surface White Ston
Color
Matte White
Material
Solid Surface
Drain Location
Center

Description

VRTSQ683222 68 In. Solid Surface White Ston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.