This item is Discontinued.

Kingston Brass VT7DS672924H5 67" Acrylic Double Ended C, 66.56" L, 29.13" W, White/Oil Rubbed Bronze, Center VT7DS672924H5

VT7DS672924H5 67" Acrylic Double Ended C, 66.56" L, 29.13" W, White/Oil Rubbed Bronze, Center (Discontinued)

  • Mfr # VT7DS672924H5
  • Zoro # G0865324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT7DS672924H5
Zoro #
G0865324
UPC #
663370317644
Country of Origin
China

Dimensions

Length
66.56"
Width
29.13"
Height
24.44"

Details

Item
VT7DS672924H5 67" Acrylic Double Ended C
Color
White/Oil Rubbed Bronze
Material
Acrylic/Aluminun
Drain Location
Center

Description

VT7DS672924H5 67 In. Acrylic Double Ended C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.