Shop KINGSTON BRASS

VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic, Right

  • Mfr # VTAP603022R

  • Zoro # G0865455


product price:  $699.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Length
60"
Width
30"
Color
White
Material
Acrylic
Height
22.06"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTAP603022R
Zoro #
G0865455
UPC #
663370531071
Country of Origin
China

Dimensions

Length
60"
Width
30"
Height
22.06"

Details

Item
VTAP603022R 60" Acrylic Alcove Tub w/Ant
Color
White
Material
Acrylic
Drain Location
Right

Description

VTAP603022R 60 In. Acrylic Alcove Tub w/Ant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.