
VTDESHOEAC Toe-Touch Tub Drain with Overflow, Antique Copper
Mfr # VTDESHOEAC
Zoro # G503055580
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Includes
Bathtub Drain
Material
Brass
Length
2.75
Weight
0.78
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTDESHOEAC
Zoro #
G503055580
UPC #
663370847035
Country of Origin
China
Dimensions
Length
2.75
Height
3.06
Width
2.75
Details
Includes
Bathtub Drain
Material
Brass
Finish
Antique Copper
Weight
0.78
Color
Antique Copper
Features
Fabricated from solid brass, 2-3/4" drain diameter, Designed for tub drains with overflow, Fits 1.5" pipe (nominal dimension), Measures 1-7/8" external thread diameter and 11.5 threads per inch, Corrosion-resistant finish, Designed for long-lasting durability, Easy installation
Description
For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Kingston toe-touch drain shoe for freestanding tubs will fit standard bathtub sizes. The included overflow allows drainage to occur, making your bathing experience a satisfying and spill-free one.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.