Zoro Homepage

VTDESHOEBB Toe-Touch Tub Drain with Overflow, Brushed Brass

  • Mfr # VTDESHOEBB

  • Zoro # G103055607


product price: $73.45
/ea

Key Features

Height
3.06
Length
2.75
Weight
0.78
Includes
Bathtub Drain
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTDESHOEBB
Zoro #
G103055607
UPC #
663370847028
Country of Origin
China

Dimensions

Height
3.06
Length
2.75
Width
2.75

Details

Finish
Brushed Brass
Weight
0.78
Includes
Bathtub Drain
Material
Brass
Color
Brushed Brass
Features
Fabricated from solid brass, 2-3/4" drain cover diameter, Designed for tub drains with overflow, Fits 1-1/2" pipe (nominal dimension), Measures 1-7/8" external thread diameter and 11.5 threads per inch, Corrosion-resistant finish, Designed for long-lasting durability, Easy installation

Description

For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Kingston toe-touch drain shoe for freestanding tubs will fit standard bathtub sizes. The included overflow allows drainage to occur, making your bathing experience a satisfying and spill-free one.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.