VTDR662723 66" Acrylic Freestanding Doub, 65.94" L, 27.56" W, White, Acrylic, Reversible

  • Mfr # VTDR662723

  • Zoro # G0865787


product price:  $2,241.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
65.94"
Width
27.56"
Color
White
Material
Acrylic
Height
23.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTDR662723
Zoro #
G0865787
UPC #
663370445378
Country of Origin
China

Dimensions

Length
65.94"
Width
27.56"
Height
23.63"

Details

Item
VTDR662723 66" Acrylic Freestanding Doub
Color
White
Material
Acrylic
Drain Location
Reversible

Description

VTDR662723 66 In. Acrylic Freestanding Doub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.