VTPN672817C 67" Acrylic Drop In Rectangu, 66.94" L, 31.85" W, White, Acrylic, Center

  • Mfr # VTPN672817C

  • Zoro # G0866006


product price:  $729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
66.94"
Width
31.85"
Color
White
Material
Acrylic
Height
67.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTPN672817C
Zoro #
G0866006
UPC #
663370445293
Country of Origin
China

Dimensions

Length
66.94"
Width
31.85"
Height
67.28"

Details

Item
VTPN672817C 67" Acrylic Drop In Rectangu
Color
White
Material
Acrylic
Drain Location
Center

Description

VTPN672817C 67 In. Acrylic Drop In Rectangu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.