VTSQ672923 67" Freestanding Square Acryl, 66.56" L, 29.5" W, White, Acrylic/Brass, Center

  • Mfr # VTSQ672923

  • Zoro # G0866164


product price:  $1,795.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
66.56"
Width
29.5"
Color
White
Material
Acrylic/Brass
Height
22.81"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSQ672923
Zoro #
G0866164
UPC #
663370542831
Country of Origin
China

Dimensions

Length
66.56"
Width
29.5"
Height
22.81"

Details

Item
VTSQ672923 67" Freestanding Square Acryl
Color
White
Material
Acrylic/Brass
Drain Location
Center

Description

VTSQ672923 67 In. Freestanding Square Acryl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.