This item is Discontinued.

Kingston Brass VTSQ673018A8 67" Acrylic Sq Clawfoot Tub, 66.94" L, 29.5" W, White/Brushed Nickel, Acrylic/Aluminun VTSQ673018A8

This item is Discontinued.

Kingston Brass

VTSQ673018A8 67" Acrylic Sq Clawfoot Tub, 66.94" L, 29.5" W, White/Brushed Nickel, Acrylic/Aluminun (Discontinued)

Mfr # VTSQ673018A8
Zoro # G0866207
UPC # 663370356704
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSQ673018A8
Zoro #
G0866207
UPC #
663370356704
Country of Origin
China

Dimensions

Length
66.94"
Width
29.5"
Height
25"

Details

Item
VTSQ673018A8 67" Acrylic Sq Clawfoot Tub
Color
White/Brushed Nickel
Material
Acrylic/Aluminun
Drain Location
Center

Description

VTSQ673018A8 67 In. Acrylic Sq Clawfoot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.