Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP2522A6 25" Ceramic Console Sink (1-Hole), White/Polished Nickel

  • Mfr # VWP2522A6

  • Zoro # G3085786


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
60.54
ADA Compliant
false
Collection
Quadras
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522A6
Zoro #
G3085786
UPC #
663370846243
Country of Origin
China

Dimensions

Width
22.06
Height
31.25
Length
25.19
Item Height (Inch)
31.25
Depth to Overflow (Inch)
3.38
Item Length (Inch)
25.19
Item Width (Inch)
22.06

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
60.54
ADA Compliant
false
Collection
Quadras
Includes
Sink Basin;Console Legs
Finish
White/Polished Nickel
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, Single pre-drilled faucet hole, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Faucet Holes
1
Number of Basins
Single Bowl
Overflow Location
Rear
Share H&C Handle Item#
No Handle
Handing
Single Bowl
Drain / Strainer Included
No
Warranty
1
Drain Placement
Rear
Theme
Modern
Prop 65 Label
false
Overflow Hole Included
true
Item Weight (lbs)
60.54
Installation Type
Console
Faucet Centers
0
UPC/CUPC Certified
false
Faucet Mount
Single Hole
Faucet Included
No

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (1-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.