Zoro Homepage
This item is Discontinued.
Kingston Brass VWP2522W4B0 25" Ceramic Console Sink (4", 3-Hole), White/Matte Black VWP2522W4B0

VWP2522W4B0 25" Ceramic Console Sink (4", 3-Hole), White/Matte Black (Discontinued)

  • Mfr # VWP2522W4B0
  • Zoro # G3084955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522W4B0
Zoro #
G3084955
UPC #
663370846380
Country of Origin
China

Dimensions

Height
31.25
Length
25.19
Width
22.06
Item Length (Inch)
25.19
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.38
Item Height (Inch)
31.25

Details

Item
Console Sink
Color
White/Matte Black
Weight
63.65
Collection
Quadras
Finish
White/Matte Black
Includes
Sink Basin;Console Legs
ADA Compliant
false
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base and tempered glass shelf, 4-inch centerset pre-drilled faucet holes, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Material
Ceramic;Steel;Glass
Warranty
1
Prop 65 Label
false
Overflow Hole Included
true
Faucet Centers
4
Installation Type
Console
Drain Placement
Rear
Faucet Included
No
Number of Basins
Single Bowl
Faucet Holes
3
Drain / Strainer Included
No
Faucet Mount
Centerset
UPC/CUPC Certified
false
Handing
Single Bowl
Overflow Location
Rear
Item Weight (lbs)
63.65
Theme
Modern
Share H&C Handle Item#
No Handle

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (4-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.