Zoro Homepage

VWP2522W8A0 25" Ceramic Console Sink (8", 3-Hole), White/Matte Black

  • Mfr # VWP2522W8A0

  • Zoro # G3086398


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
60.54
Includes
Sink Basin;Console Legs
Collection
Quadras
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522W8A0
Zoro #
G3086398
UPC #
663370846441
Country of Origin
China

Dimensions

Height
31.25
Length
25.19
Width
22.06
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.38
Item Height (Inch)
31.25
Item Length (Inch)
25.19

Details

Item
Console Sink
Color
White/Matte Black
Weight
60.54
Includes
Sink Basin;Console Legs
Finish
White/Matte Black
Collection
Quadras
ADA Compliant
false
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Material
Ceramic;Steel
Faucet Included
No
Theme
Modern
Drain Placement
Rear
Warranty
1
Faucet Centers
8
Overflow Hole Included
true
Overflow Location
Rear
Faucet Holes
3
Handing
Single Bowl
Drain / Strainer Included
No
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Faucet Mount
Widespread
Prop 65 Label
false
Installation Type
Console
UPC/CUPC Certified
false
Item Weight (lbs)
60.54

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.