Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP2522W8A1 25" Ceramic Console Sink (8", 3-Hole), White/Chrome

  • Mfr # VWP2522W8A1

  • Zoro # G3082688


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Color
White/Chrome
Weight
60.54
Includes
Sink Basin;Console Legs
Collection
Quadras
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522W8A1
Zoro #
G3082688
UPC #
663370846458
Country of Origin
China

Dimensions

Width
22.06
Length
25.19
Height
31.25
Item Width (Inch)
22.06
Item Length (Inch)
25.19
Depth to Overflow (Inch)
3.38
Item Height (Inch)
31.25

Details

Item
Console Sink
Color
White/Chrome
Weight
60.54
Finish
White/Chrome
Includes
Sink Basin;Console Legs
Collection
Quadras
ADA Compliant
false
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Drain / Strainer Included
No
Drain Placement
Rear
Item Weight (lbs)
60.54
Faucet Included
No
Theme
Modern
Prop 65 Label
false
Share H&C Handle Item#
No Handle
Handing
Single Bowl
Overflow Location
Rear
Warranty
1
Faucet Mount
Widespread
UPC/CUPC Certified
false
Number of Basins
Single Bowl
Faucet Holes
3
Installation Type
Console
Faucet Centers
8
Overflow Hole Included
true

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.