Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP2522W8A6 25" Ceramic Console Sink (8", 3-Hole), Wht/Polished Nickel

  • Mfr # VWP2522W8A6

  • Zoro # G3081227


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
60.54
ADA Compliant
false
Includes
Sink Basin;Console Legs
Collection
Quadras
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522W8A6
Zoro #
G3081227
UPC #
663370846489
Country of Origin
China

Dimensions

Length
25.19
Width
22.06
Height
31.25
Item Height (Inch)
31.25
Depth to Overflow (Inch)
3.38
Item Width (Inch)
22.06
Item Length (Inch)
25.19

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
60.54
ADA Compliant
false
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Collection
Quadras
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Theme
Modern
Faucet Mount
Widespread
Overflow Hole Included
true
Faucet Holes
3
Number of Basins
Single Bowl
Overflow Location
Rear
UPC/CUPC Certified
false
Drain / Strainer Included
No
Item Weight (lbs)
60.54
Installation Type
Console
Faucet Included
No
Faucet Centers
8
Drain Placement
Rear
Warranty
1
Handing
Single Bowl
Prop 65 Label
false
Share H&C Handle Item#
No Handle

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.