Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP3122A2 31" Ceramic Console Sink (1-Hole), White/Polished Brass

  • Mfr # VWP3122A2

  • Zoro # G3085068


product price: $717.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Polished Brass
Weight
70.6
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Quadras
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3122A2
Zoro #
G3085068
UPC #
663370846588
Country of Origin
China

Dimensions

Length
31.13
Width
22.06
Height
31.25
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13
Item Width (Inch)
22.06
Item Height (Inch)
31.25

Details

Item
Console Sink
Color
White/Polished Brass
Weight
70.6
Finish
White/Polished Brass
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Quadras
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, Single pre-drilled faucet hole, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
Item Weight (lbs)
70.6
Faucet Centers
0
UPC/CUPC Certified
false
Drain Placement
Rear
Number of Basins
Single Bowl
Faucet Mount
Single Hole
Faucet Holes
1
Overflow Hole Included
true
Handing
Single Bowl
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Overflow Location
Rear
Installation Type
Console
Faucet Included
No
Theme
Modern
Prop 65 Label
false
Warranty
1

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (1-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.