Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP3122A8 31" Ceramic Console Sink (1-Hole), White/Brushed Nickel

  • Mfr # VWP3122A8

  • Zoro # G3081936


product price: $677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White/Brushed Nickel
Weight
70.6
Collection
Quadras
ADA Compliant
false
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3122A8
Zoro #
G3081936
UPC #
663370846618
Country of Origin
China

Dimensions

Height
31.25
Width
22.06
Length
31.13
Depth to Overflow (Inch)
3.75
Item Width (Inch)
22.06
Item Length (Inch)
31.13
Item Height (Inch)
31.25

Details

Item
Console Sink
Color
White/Brushed Nickel
Weight
70.6
Finish
White/Brushed Nickel
Collection
Quadras
ADA Compliant
false
Includes
Sink Basin;Console Legs
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, Single pre-drilled faucet hole, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
Material
Ceramic;Steel
Installation Type
Console
Number of Basins
Single Bowl
Overflow Location
Rear
Warranty
1
Faucet Holes
1
Prop 65 Label
false
Item Weight (lbs)
70.6
Theme
Modern
Drain / Strainer Included
No
Handing
Single Bowl
Faucet Included
No
Drain Placement
Rear
Overflow Hole Included
true
Share H&C Handle Item#
No Handle
Faucet Centers
0
UPC/CUPC Certified
false
Faucet Mount
Single Hole

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (1-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.