Zoro Homepage

VWP3122W4A1 31" Ceramic Console Sink (4", 3-Hole), White/Chrome

  • Mfr # VWP3122W4A1

  • Zoro # G3084928


product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White/Chrome
Weight
70.6
ADA Compliant
false
Collection
Quadras
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3122W4A1
Zoro #
G3084928
UPC #
663370846694
Country of Origin
China

Dimensions

Length
31.13
Height
31.25
Width
22.06
Item Height (Inch)
31.25
Depth to Overflow (Inch)
3.75
Item Width (Inch)
22.06
Item Length (Inch)
31.13

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (4-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.