Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP3122W4A6 31" Ceramic Console Sink (4", 3-Hole), Wht/Polished Nickel

  • Mfr # VWP3122W4A6

  • Zoro # G3083710


product price: $753.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Polished Nickel
Weight
70.6
Collection
Quadras
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3122W4A6
Zoro #
G3083710
UPC #
663370846724
Country of Origin
China

Dimensions

Length
31.13
Height
31.25
Width
22.06
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13
Item Width (Inch)
22.06
Item Height (Inch)
31.25

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
70.6
Collection
Quadras
Includes
Sink Basin;Console Legs
ADA Compliant
false
Finish
White/Polished Nickel
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, 4-inch centerset pre-drilled faucet holes, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
Faucet Holes
3
Installation Type
Console
Drain / Strainer Included
No
Overflow Hole Included
true
Handing
Single Bowl
Prop 65 Label
false
Faucet Included
No
Faucet Centers
4
Overflow Location
Rear
Faucet Mount
Centerset
UPC/CUPC Certified
false
Number of Basins
Single Bowl
Drain Placement
Rear
Warranty
1
Share H&C Handle Item#
No Handle
Item Weight (lbs)
70.6
Theme
Modern

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (4-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.