Wall-Mount Clawfoot Tub Faucet, 2, Tub Wall Mount, Polished Brass

  • Mfr # CC459T2

  • Zoro # G0838268


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC459T2
Zoro #
G0838268
UPC #
663370094934
Country of Origin
Taiwan, Province of China

Dimensions

Height
12-3/4"
Width
13-1/4"
Depth
11-1/2"
Item Height (Inch)
11.88
Item Length (Inch)
13.13
Item Width (Inch)
12

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPS
Material
Brass
Handle Material
Porcelain
Number of Handles
3
Pullout Spray
false
Low Lead Compliant
false
Drain Included
No
Handle Style
Lever
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.34
Hose Included
true
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Collection
Vintage
Showerhead Included
No
CEC Certified
true
DOE Certified
true
Theme
Traditional

Description

CC459T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.