Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount

  • Mfr # KS285AB
  • Zoro # G0856285

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS285AB
Zoro #
G0856285
UPC #
663370532443
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout, 4-5/16", Handle: 3"
Width
Handle: 3"
Item Width (Inch)
7
Item Length (Inch)
9.13
Item Height (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Vintage Brass
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Faucet Centers
6
Handshower Flow Rate (GPM)
1.8
Collection
Essex
CEC Certified
true
Showerhead Included
No
Pulldown Spray
false
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
Handle Style
Cross
Drain Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Hose Included
true
Theme
Traditional
Item Weight (lbs)
7.13
UPC/CUPC Certified
true
Faucet Holes
2
Handles Included
true
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Pullout Spray
false

Description

KS285AB 6 In. Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.