Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount

  • Mfr # AE8157DX

  • Zoro # G0833797


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8157DX
Zoro #
G0833797
UPC #
663370543500
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Length (Inch)
8.31
Item Height (Inch)
11.94
Item Width (Inch)
6.94

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Body Material
Brass
Faucet Finish
Satin Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Mounting Hole Center to Center
6-15/16"
Material
Brass
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Hose Included
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handshower Included
Yes
Handles Included
true
CEC Certified
true
Drain Included
No
Collection
Concord
Faucet Centers
6-15/16
DOE Certified
true
Faucet Holes
2
UPC/CUPC Certified
true
Item Weight (lbs)
8.65
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Theme
Modern

Description

AE8157DX 7 In. Adjustable Wall Mount Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.