Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS266SB

  • Zoro # G0855935


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266SB
Zoro #
G0855935
UPC #
663370487323
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
6
Item Width (Inch)
7.25
Item Length (Inch)
9.13

Details

Includes
59" Stainless Steel Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Satin Brass
Material
Brass
Sidespray
false
CEC Certified
true
Handshower Included
Yes
Hose Included
true
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Kingston
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
Low Lead Compliant
false
Handles Included
true
Faucet Centers
6
UPC/CUPC Certified
true
Drain Included
No
Item Weight (lbs)
7.13
Showerhead Included
No
Pulldown Spray
false

Description

KS266SB 6 In. Adjustable Center Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.