Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE11T8

  • Zoro # G0832029


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE11T8
Zoro #
G0832029
UPC #
663370332319
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever:3-1/8"
Max Deck Thickness
1.25
Item Height (Inch)
12.56
Item Width (Inch)
7.19
Item Length (Inch)
9.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Hose Included
true
Sidespray
false
Faucet Centers
3-3/8
Collection
Vintage
CEC Certified
true
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Faucet Holes
2
Handle Style
Lever
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Prop 65 Label
true
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
8.21
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No

Description

AE11T8 Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.