Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE301T8

  • Zoro # G0833718


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower With 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE301T8
Zoro #
G0833718
UPC #
663370505416
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Height (Inch)
12.5
Item Length (Inch)
9.25
Item Width (Inch)
7.44
Max Deck Thickness
1.5

Details

Includes
Hand Shower With 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Brushed Nickel
Handle Material
Brass
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
true
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Drain Included
No
Item Weight (lbs)
8.93
Faucet Centers
3-3/8
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Hose Included
true
CEC Certified
true
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
UPC/CUPC Certified
true
Sidespray
false
DOE Certified
true
Faucet Holes
2

Description

AE301T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.