Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE303T8
  • Zoro # G0832458

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE303T8
Zoro #
G0832458
UPC #
663370505423
Country of Origin
Taiwan, Province of China
Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Handle Type
Lever
Number of Handles
3
Material
Brass
Hose Included
true
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Handshower Included
Yes
Showerhead Included
No
Handles Included
true
Handle Style
Lever
Drain Included
No
Low Lead Compliant
false
DOE Certified
true
Item Weight (lbs)
8.79
Sidespray
false
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
Faucet Holes
2
Faucet Centers
3-3/8
Spout Flow Rate (GPM)
7
Pullout Spray
false
CEC Certified
true

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Face Dia.
Spout: 2-1/8"
Item Width (Inch)
7.44
Max Deck Thickness
1.5
Item Height (Inch)
12.56
Item Length (Inch)
9.25

Description

AE303T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.