Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE305T8

  • Zoro # G0832485


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE305T8
Zoro #
G0832485
UPC #
663370505430
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Face Dia.
Spout: 2-1/8"
Item Length (Inch)
7.44
Max Deck Thickness
1.5
Item Height (Inch)
9.44
Item Width (Inch)
9.25

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Material
Brass
CEC Certified
true
Drain Included
No
Handles Included
true
Faucet Centers
3-3/8
Collection
Vintage
Pullout Spray
false
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.79
Faucet Holes
2
Low Lead Compliant
false
Showerhead Included
No
Hose Included
true
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Handshower Included
Yes
Handle Style
Lever
Sidespray
false
DOE Certified
true

Description

AE305T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.