Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE39T8
  • Zoro # G0832573
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Cross Handles For Easy Rotation, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE39T8
Zoro #
G0832573
UPC #
663370462665
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Item Width (Inch)
3
Item Length (Inch)
6.38
Max Deck Thickness
1
Item Height (Inch)
4.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Cross Handles For Easy Rotation, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Material
Brass
Collection
Vintage
Item Weight (lbs)
2.83
UPC/CUPC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Pullout Spray
false
DOE Certified
false
Theme
Traditional
Pulldown Spray
false
CEC Certified
false
Showerhead Included
No
Hose Included
false
Faucet Centers
3-3/8
Sidespray
false
Handle Style
Cross
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handshower Included
No
Handles Included
true
Drain Included
No
Showerhead Flow Rate (GPM)
0

Description

AE39T8 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews