Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE51T8

  • Zoro # G0832765


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE51T8
Zoro #
G0832765
UPC #
663370505362
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Max Deck Thickness
1.5
Item Height (Inch)
11.5
Item Width (Inch)
7
Item Length (Inch)
13.13

Details

Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Brass
Mounting Hole Center to Center
7"
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Material
Brass
Pulldown Spray
false
Pullout Spray
false
UPC/CUPC Certified
true
DOE Certified
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Drain Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Included
Yes
Showerhead Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7
Handles Included
true
Hose Included
true
Collection
Aqua Vintage
Item Weight (lbs)
9.67
Prop 65 Label
true
Theme
Traditional
Handle Style
Lever

Description

AE51T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.