Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE557T8

  • Zoro # G0833018


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE557T8
Zoro #
G0833018
UPC #
663370463242
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Face Dia.
Lever: 3-3/16"
Max Deck Thickness
1.25
Item Width (Inch)
7
Item Height (Inch)
11.5
Item Length (Inch)
6.88

Details

Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
3
Handle Material
Brass
Body Material
Brass
Faucet Handle Type
Cross
Material
Brass
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handle Style
Cross
Hose Included
true
Handles Included
true
Faucet Centers
7
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Item Weight (lbs)
8.68
Handshower Included
Yes
Pullout Spray
false
Showerhead Included
No
Sidespray
false
DOE Certified
true
Drain Included
No
UPC/CUPC Certified
true
Theme
Traditional
Collection
Vintage

Description

AE557T8 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.