Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE559T8
  • Zoro # G0833009
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE559T8
Zoro #
G0833009
UPC #
663370463259
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.25
Item Width (Inch)
6.88
Item Height (Inch)
11.5
Item Length (Inch)
7

Details

Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Brushed Nickel
Handle Material
Porcelain;Brass
Mounting Hole Center to Center
7"
Material
Brass
Handles Included
true
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.68
CEC Certified
true
UPC/CUPC Certified
true
Drain Included
No
Pullout Spray
false
Showerhead Included
No
Sidespray
false
Handshower Included
Yes
DOE Certified
true
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true
Faucet Centers
7
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Collection
Vintage
Hose Included
true

Description

AE559T8 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews